Motion
BT-2000-15

SKF
BT-2000-15

Flange Fixing Ball Transfer - 39.7 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material
MI ITEM #02319448
MFR #BT-2000-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-2000-15

Flange Fixing Ball Transfer - 39.7 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material
MI ITEM #02319448
MFR #BT-2000-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 200015 BALL TRANSFER

Specifications

  • Ball Diameter
    39.7 mm
  • Ball Material
    Stainless Steel
  • Mounting
    Flange Mount
  • Bolt Center To Center Length
    70 mm
  • Housing Material
    Stainless Steel
  • Overall Height
    46 mm
  • Overall Width
    89 mm
  • Flange Thickness
    6 mm
  • Support Material
    Stainless Steel
  • UPC_NO
    7316578000735
  • Manufacturer Catalog
  • Weight
    1.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text