Motion
BT-2002-13

SKF
BT-2002-13

Xtra-Tuf Ball Transfer - 39.7 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 496 lbs Load Capacity
MI ITEM #02319451
MFR #BT-2002-13
Your Price$79.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-2002-13

Xtra-Tuf Ball Transfer - 39.7 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 496 lbs Load Capacity
MI ITEM #02319451
MFR #BT-2002-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.03/each(List $94.84)

Overview

Mfr description
BT 200213 BALL TRANSFER

Specifications

  • Ball Diameter
    39.7 mm
  • Series
    BT
  • Ball Material
    Carbon Steel
  • Mounting
    Flange Mount
  • Bolt Center To Center Length
    76.2 mm
  • Housing Material
    Zinc Plated
  • Overall Height
    48.5 mm
  • Overall Width
    94.6 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    496 lbs
  • UPC_NO
    7316578000766
  • Manufacturer Catalog
  • Weight
    1.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text