Motion
BT-2005-15-22

SKF
BT-2005-15-22

Bolt Fixing Ball Transfer - 39.7 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 308 lbs Load Capacity
Mi Item #02319457
MFR #BT-2005-15-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-2005-15-22

Bolt Fixing Ball Transfer - 39.7 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 308 lbs Load Capacity
Mi Item #02319457
MFR #BT-2005-15-22

Mfr description
BT 20051522 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    39.7 mm
  • Overall Height
    76.8 mm
  • Overall Width
    55.5 mm
  • Stud Length
    22 mm
  • Thread Size
    M10
  • Weight
    3.79 lbs

Details

  • Ball Material
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    308 lbs
  • Mounting
    Stud Mount
  • Support Material
    Stainless Steel
  • UPC_NO
    7316578000827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)