Motion
BT 2011-13

SKF
BT 2011-13

Ball Transfer - BT Series, 39.7 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 308 lbs Load Capacity
Mi Item #02319463
MFR #BT 2011-13
Price$106.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 2011-13

Ball Transfer - BT Series, 39.7 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 308 lbs Load Capacity
Mi Item #02319463
MFR #BT 2011-13

Mfr description
BT 201113 BALL TRANSFER
  • Carbon Steel Ball and Zinc Plated Housing Flange 3 Fixing Holes Supplied with a felt woolen seal as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.68/each

Specifications

Dimensions

  • Ball Diameter
    39.7 mm
  • Weight
    1.14 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Housing Material
    Zinc plated
  • Maximum Load Capacity
    308 lbs
  • Mounting
    Flange 3 Fixing Holes
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)