Specifications
Dimensions
- Ball Diameter19 mm
- Flange Thickness3.20 mm
- Weight0.19 lb
Details
- Ball MaterialAll Stainless Steel
- Housing MaterialStainless Steel
- Maximum Load Capacity44 lbs
- MountingFlange 2 Fixing Holes
- SeriesBT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)