Motion
BT-3001-13-25

SKF
BT-3001-13-25

Stud Type Ball Transfer - 19 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 55 lbs Load Capacity
Mi Item #02319470
MFR #BT-3001-13-25
Price$19.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-3001-13-25

Stud Type Ball Transfer - 19 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 55 lbs Load Capacity
Mi Item #02319470
MFR #BT-3001-13-25

Mfr description
BT 30011325 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.26/each

Specifications

Dimensions

  • Ball Diameter
    19 mm
  • Overall Height
    49.6 mm
  • Overall Width
    32.1 mm
  • Stud Length
    25 mm
  • Thread Size
    M8
  • Weight
    0.13 lbs

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    55 lbs
  • Mounting
    Stud Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578000940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)