Motion
BT 3001-14-25

SKF
BT 3001-14-25

Ball Transfer - BT Series, 19 mm Ball Dia., Nylon Load Ball and Zinc Plated Housing Ball Material, Zinc Plated Housing Material, 44 lbs Load Capacity
Mi Item #02319471
MFR #BT 3001-14-25
Price$26.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 3001-14-25

Ball Transfer - BT Series, 19 mm Ball Dia., Nylon Load Ball and Zinc Plated Housing Ball Material, Zinc Plated Housing Material, 44 lbs Load Capacity
Mi Item #02319471
MFR #BT 3001-14-25

Mfr description
BT 30011425 BALL TRANSFER
  • Nylon Load Ball and Zinc Plated Housing Height Adjustable Threaded Studd M8 Thread - 25mm length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.49/each

Specifications

Dimensions

  • Ball Diameter
    19 mm
  • Stud Length
    25 mm
  • Thread Size
    M8
  • Weight
    0.13 lb

Details

  • Ball Material
    Nylon Load Ball and Zinc Plated Housing
  • Housing Material
    Zinc Plated
  • Maximum Load Capacity
    44 lbs
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)