Overview
Mfr description
BT 30021320 BALL TRANSFER
- Carbon Steel Ball and Zinc Plated Housing Height Adjustable Threaded Studd M8 Thread - 20mm length
Specifications
- Ball Diameter19 mm
- SeriesBT
- Ball MaterialCarbon Steel Ball and Zinc Plated Housing
- MountingHeight Adjustable Threaded Studd
- Stud Length20 mm
- Thread SizeM8
- Weight0.18 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data