Motion
BT-3009-19

SKF
BT-3009-19

Spring Loaded Ball Transfer - 19 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 22 lbs Load Capacity
Mi Item #02319485
MFR #BT-3009-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-3009-19

Spring Loaded Ball Transfer - 19 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 22 lbs Load Capacity
Mi Item #02319485
MFR #BT-3009-19

Mfr description
BT 300919 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    19 mm
  • Overall Height
    65.1 mm
  • Overall Width
    36.5 mm
  • Weight
    0.57 lbs

Details

  • Ball Material
    Chrome Steel
  • Housing Material
    Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    22 lbs
  • Mounting
    Flush Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578001091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)