Motion
BT-3019-21

SKF
BT-3019-21

Tuff Heavy Duty Ball Transfer - 19 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 110 lbs Load Capacity
MI ITEM #02319488
MFR #BT-3019-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-3019-21

Tuff Heavy Duty Ball Transfer - 19 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 110 lbs Load Capacity
MI ITEM #02319488
MFR #BT-3019-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 301921 BALL TRANSFER

Specifications

  • Ball Diameter
    19 mm
  • Series
    BT
  • Ball Material
    Chrome Steel
  • Mounting
    Flush Mount
  • Housing Material
    Steel
  • Overall Height
    30 mm
  • Overall Width
    30 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    110 lbs
  • UPC_NO
    7316578001121
  • Manufacturer Catalog
  • Weight
    0.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text