Overview
Mfr description
BT 301923 BALL TRANSFER
- Carbon Steel Ball and Zinc Plated Housing Height Adjustable Threaded Studd M8 Thread - 25mm length
Specifications
- Ball Diameter19 mm
- SeriesBT
- Ball MaterialCarbon Steel Ball and Zinc Plated Housing
- MountingHeight Adjustable Threaded Studd
- Stud Length24 mm
- Thread SizeM7
- Weight0.27 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data