Motion
BT-4004-13

SKF
BT-4004-13

Bolt Fixing Ball Transfer - 50.8 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 749 lbs Load Capacity
MI ITEM #02319496
MFR #BT-4004-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-4004-13

Bolt Fixing Ball Transfer - 50.8 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 749 lbs Load Capacity
MI ITEM #02319496
MFR #BT-4004-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 400413 BALL TRANSFER

Specifications

  • Ball Diameter
    50.8 mm
  • Ball Material
    Carbon Steel
  • Mounting
    Stud Mount
  • Housing Material
    Zinc Plated
  • Stud Length
    75 mm
  • Thread Size
    M16
  • Overall Height
    151 mm
  • Overall Width
    89 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    749 lbs
  • Manufacturer Catalog
  • Weight
    3.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought