Motion
BT-515-0-14

SKF
BT-515-0-14

Euro Unit Ball Transfer - 15.8 mm Ball Dia., Nylon Ball Material, Zinc Plated Housing Material, 22 lbs Load Capacity
MI ITEM #02319501
MFR #BT-515-0-14
Your Price$29.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-515-0-14

Euro Unit Ball Transfer - 15.8 mm Ball Dia., Nylon Ball Material, Zinc Plated Housing Material, 22 lbs Load Capacity
MI ITEM #02319501
MFR #BT-515-0-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.29/each(List $33.68)

Overview

Mfr description
BT 515014 BALL TRANSFER

Specifications

  • Ball Diameter
    15.8 mm
  • Series
    BT
  • Ball Material
    Nylon
  • Mounting
    Flange Mount
  • Housing Material
    Zinc Plated
  • Overall Height
    21 mm
  • Overall Width
    31 mm
  • Flange Thickness
    2.8 mm
  • Support Material
    Carbon Chrome
  • Maximum Load Capacity
    22 lbs
  • UPC_NO
    7316578001268
  • Manufacturer Catalog
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought