Motion
BT-515-0-15

SKF
BT-515-0-15

Euro Unit Ball Transfer - 15.8 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 83 lbs Load Capacity
Mi Item #02319502
MFR #BT-515-0-15
Price$61.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-515-0-15

Euro Unit Ball Transfer - 15.8 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 83 lbs Load Capacity
Mi Item #02319502
MFR #BT-515-0-15

Mfr description
BT 515015 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.87/each

Specifications

Dimensions

  • Ball Diameter
    15.8 mm
  • Flange Thickness
    2.8 mm
  • Overall Height
    21 mm
  • Overall Width
    31 mm
  • Weight
    0.21 lbs

Details

  • Ball Material
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    83 lbs
  • Mounting
    Flange Mount
  • Series
    BT
  • Support Material
    Stainless Steel
  • UPC_NO
    7316578001275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)