Motion
BT-515-1-13

SKF
BT-515-1-13

Euro Unit Ball Transfer - 15.8 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 132 lbs Load Capacity
MI ITEM #02319503
MFR #BT-515-1-13
Price$24.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-515-1-13

Euro Unit Ball Transfer - 15.8 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 132 lbs Load Capacity
MI ITEM #02319503
MFR #BT-515-1-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.85/each

Specifications

Dimensions

  • Ball Diameter
    15.8 mm
  • Flange Thickness
    2.8 mm
  • Overall Height
    21 mm
  • Overall Width
    31 mm
  • Weight
    0.21 lbs

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    132 lbs
  • Mounting
    Flange Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578001282

Overview

Mfr description
BT 515113 BALL TRANSFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought