Motion
BT-519-21

SKF
BT-519-21

Tuff Heavy Duty Ball Transfer - 12.7 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 55 lbs Load Capacity
MI ITEM #02319504
MFR #BT-519-21
List Price$45.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-519-21

Tuff Heavy Duty Ball Transfer - 12.7 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 55 lbs Load Capacity
MI ITEM #02319504
MFR #BT-519-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.00/each for your price

Overview

Mfr description
BT 51921 BALL TRANSFER

Specifications

  • Ball Diameter
    12.7 mm
  • Series
    BT
  • Ball Material
    Chrome Steel
  • Mounting
    Flange Mount
  • Bolt Center To Center Length
    26 mm
  • Housing Material
    Steel
  • Overall Height
    20 mm
  • Overall Width
    20 mm
  • Flange Thickness
    4 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    55 lbs
  • UPC_NO
    7316578001299
  • Manufacturer Catalog
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text