Specifications
Dimensions
- Ball Diameter12.7 mm
- Weight0.21 lb
Details
- Ball MaterialCarbon Steel Ball and Zinc Plated Housing
- MountingBottom Flange 4 Fixing holes
- SeriesBT
Overview
Mfr description
BT 51924 BALL TRANSFER
- Carbon Steel Ball and Zinc Plated Housing Bottom Flange 4 Fixing holes Built for harsh conditions