Motion
BT 522-1-13

SKF
BT 522-1-13

Ball Transfer - BT Series, 22.2 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 352 lbs Load Capacity
Mi Item #02319507
MFR #BT 522-1-13
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 522-1-13

Ball Transfer - BT Series, 22.2 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 352 lbs Load Capacity
Mi Item #02319507
MFR #BT 522-1-13

Mfr description
BT 522113 BALL TRANSFER
  • Carbon Steel Ball and Zinc Plated Housing Flange 2 Fixing Holes Supplied with a felt woolen seal as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Ball Diameter
    22.2 mm
  • Flange Thickness
    2.80 mm
  • Weight
    0.29 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Housing Material
    Zinc plated
  • Maximum Load Capacity
    352 lbs
  • Mounting
    Flange 2 Fixing Holes
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)