Motion
BT-522-1-15

SKF
BT-522-1-15

Ball Transfer - BT Series, 22.2 mm Ball Dia., All Stainless Steel Ball Material
MI ITEM #02319508
MFR #BT-522-1-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-522-1-15

Ball Transfer - BT Series, 22.2 mm Ball Dia., All Stainless Steel Ball Material
MI ITEM #02319508
MFR #BT-522-1-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 522115 BALL TRANSFER
  • All Stainless Steel Flange 2 Fixing Holes Supplied with a felt woolen seal as standard

Specifications

  • Ball Diameter
    22.2 mm
  • Series
    BT
  • Ball Material
    All Stainless Steel
  • Mounting
    Flange 2 Fixing Holes
  • Weight
    0.29 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text