Motion
BT-530-0-15

SKF
BT-530-0-15

Euro Unit Ball Transfer - 30 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 440 lbs Load Capacity
MI ITEM #02319512
MFR #BT-530-0-15
Your Price$150.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-530-0-15

Euro Unit Ball Transfer - 30 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 440 lbs Load Capacity
MI ITEM #02319512
MFR #BT-530-0-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.20/each(List $180.24)

Overview

Mfr description
BT 530015 BALL TRANSFER

Specifications

  • Ball Diameter
    30 mm
  • Series
    BT
  • Ball Material
    Stainless Steel
  • Mounting
    Flange Mount
  • Housing Material
    Stainless Steel
  • Overall Height
    37 mm
  • Overall Width
    55 mm
  • Flange Thickness
    4 mm
  • Support Material
    Stainless Steel
  • Maximum Load Capacity
    440 lbs
  • UPC_NO
    7316578001404
  • Manufacturer Catalog
  • Weight
    1.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought