Motion
BT-545-1-13

SKF
BT-545-1-13

Ball Transfer - BT Series, 44.5 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #02319516
MFR #BT-545-1-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-545-1-13

Ball Transfer - BT Series, 44.5 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #02319516
MFR #BT-545-1-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 545113 BALL TRANSFER
  • Carbon Steel Ball and Zinc Plated Housing Flange 2 Fixing Holes Supplied with a felt woolen seal as standard

Specifications

  • Ball Diameter
    44.5 mm
  • Series
    BT
  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Flange 2 Fixing Holes
  • Weight
    1.60 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought