Specifications
Dimensions
- Ball Diameter25.4 mm
- Weight0.53 lb
Details
- Ball MaterialAll Stainless Steel
- MountingFixing Clip or pressed interference fit
- SeriesBT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)