Motion
BT-7101

SKF
BT-7101

Hevi-Load Ball Transfer - 12.7 mm Ball Dia., Steel Ball Material, Steel Housing Material, 77 lbs Load Capacity
MI ITEM #02319525
MFR #BT-7101
Price$72.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7101

Hevi-Load Ball Transfer - 12.7 mm Ball Dia., Steel Ball Material, Steel Housing Material, 77 lbs Load Capacity
MI ITEM #02319525
MFR #BT-7101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.96/each

Specifications

Dimensions

  • Ball Diameter
    12.7 mm
  • Overall Height
    19.6 mm
  • Overall Width
    20.6 mm
  • Weight
    0.08 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    77 lbs
  • Mounting
    Flush Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578001534

Overview

Mfr description
BT 7101 BALL TRANSFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought