Motion
BT-7105

SKF
BT-7105

Hevi-Load Ball Transfer - 12.7 mm Ball Dia., Steel Ball Material, Steel Housing Material, 55 lbs Load Capacity
Mi Item #02319528
MFR #BT-7105
Price$131.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7105

Hevi-Load Ball Transfer - 12.7 mm Ball Dia., Steel Ball Material, Steel Housing Material, 55 lbs Load Capacity
Mi Item #02319528
MFR #BT-7105

Mfr description
BT 7105 BALL TRANSFER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.91/each

Specifications

Dimensions

  • Ball Diameter
    12.7 mm
  • Flange Thickness
    8 mm
  • Overall Height
    28.5 mm
  • Overall Width
    25.6 mm
  • Weight
    0.17 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    55 lbs
  • Mounting
    Flush Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578001565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)