Motion
BT-7120

SKF
BT-7120

Hevi-Load Ball Transfer - 25.4 mm Ball Dia., Steel Ball Material, Steel Housing Material, 297 lbs Load Capacity
MI ITEM #02319532
MFR #BT-7120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7120

Hevi-Load Ball Transfer - 25.4 mm Ball Dia., Steel Ball Material, Steel Housing Material, 297 lbs Load Capacity
MI ITEM #02319532
MFR #BT-7120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 7120 BALL TRANSFER

Specifications

  • Ball Diameter
    25.4 mm
  • Series
    BT
  • Ball Material
    Steel
  • Mounting
    Flush Mount
  • Housing Material
    Steel
  • Overall Height
    41.4 mm
  • Overall Width
    44.5 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    297 lbs
  • UPC_NO
    7316578001626
  • Manufacturer Catalog
  • Weight
    0.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought