Motion
BT-7124

SKF
BT-7124

Hevi-Load Ball Transfer - 25.4 mm Ball Dia., Steel Ball Material, Steel Housing Material, 297 lbs Load Capacity
MI ITEM #02319535
MFR #BT-7124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7124

Hevi-Load Ball Transfer - 25.4 mm Ball Dia., Steel Ball Material, Steel Housing Material, 297 lbs Load Capacity
MI ITEM #02319535
MFR #BT-7124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 7124 BALL TRANSFER

Specifications

  • Ball Diameter
    25.4 mm
  • Ball Material
    Steel
  • Mounting
    Flange Mount
  • Bolt Center To Center Length
    44.5 mm
  • Housing Material
    Steel
  • Overall Height
    36 mm
  • Overall Width
    36 mm
  • Flange Thickness
    4.7 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    297 lbs
  • Manufacturer Catalog
  • Weight
    1.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought