Motion
BT-7125

SKF
BT-7125

Hevi-Load Ball Transfer - 25.4 mm Ball Dia., Steel Ball Material, Steel Housing Material, 705 lbs Load Capacity
MI ITEM #02319536
MFR #BT-7125
Your Price$392.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7125

Hevi-Load Ball Transfer - 25.4 mm Ball Dia., Steel Ball Material, Steel Housing Material, 705 lbs Load Capacity
MI ITEM #02319536
MFR #BT-7125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$392.62/each(List $471.14)

Overview

Mfr description
BT 7125 BALL TRANSFER

Specifications

  • Ball Diameter
    25.4 mm
  • Series
    BT
  • Ball Material
    Steel
  • Mounting
    Flange Mount
  • Bolt Center To Center Length
    57.9 mm
  • Housing Material
    Steel
  • Overall Height
    38.9 mm
  • Overall Width
    76.2 mm
  • Flange Thickness
    6.9 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    705 lbs
  • UPC_NO
    7316578001664
  • Manufacturer Catalog
  • Weight
    1.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought