Motion
BT-7127

SKF
BT-7127

Hevi-Load Ball Transfer - 25.4 mm Ball Dia., Steel Ball Material, Steel Housing Material, 297 lbs Load Capacity
MI ITEM #02319537
MFR #BT-7127
Price$339.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7127

Hevi-Load Ball Transfer - 25.4 mm Ball Dia., Steel Ball Material, Steel Housing Material, 297 lbs Load Capacity
MI ITEM #02319537
MFR #BT-7127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$339.08/each

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Overall Height
    72.4 mm
  • Overall Width
    44.5 mm
  • Stud Length
    24.1 mm
  • Thread Size
    M12
  • Weight
    0.95 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    297 lbs
  • Mounting
    Stud Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578001671

Overview

Mfr description
BT 7127 BALL TRANSFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought