Specifications
Dimensions
- Ball Diameter25.4 mm
- Stud Length24 mm
- Thread SizeM12
- Weight0.95 lb
Details
- Ball MaterialCarbon Steel Ball and Black Oxide Coated Housing
- MountingHeight Adjustable Threaded Studd
- SeriesBT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)