Motion
BT-7135

SKF
BT-7135

Ball Transfer - BT Series, 25.4 mm Ball Dia., Carbon Steel Ball and Black Oxide Coated Housing Ball Material
MI ITEM #02319544
MFR #BT-7135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7135

Ball Transfer - BT Series, 25.4 mm Ball Dia., Carbon Steel Ball and Black Oxide Coated Housing Ball Material
MI ITEM #02319544
MFR #BT-7135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 7135 BALL TRANSFER
  • Carbon Steel Ball and Black Oxide Coated Housing Screw Fixing Collar Heavy Load Die Lifters

Specifications

  • Ball Diameter
    25.4 mm
  • Series
    BT
  • Ball Material
    Carbon Steel Ball and Black Oxide Coated Housing
  • Mounting
    Screw Fixing Collar
  • Weight
    1.75 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought