Motion
BT-7136

SKF
BT-7136

Hevi-Load Ball Transfer - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 308 lbs Load Capacity
MI ITEM #02319545
MFR #BT-7136
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7136

Hevi-Load Ball Transfer - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 308 lbs Load Capacity
MI ITEM #02319545
MFR #BT-7136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 7136 BALL TRANSFER

Specifications

  • Ball Diameter
    25.4 mm
  • Series
    BT
  • Ball Material
    Carbon Steel
  • Mounting
    Stud Mount
  • Housing Material
    Zinc Plated
  • Thread Size
    M10
  • Overall Height
    98.4 mm
  • Overall Width
    50.8 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    308 lbs
  • UPC_NO
    7316578001756
  • Manufacturer Catalog
  • Weight
    1.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought