Motion
BT-7151

SKF
BT-7151

Hevi-Load Ball Transfer - 38.1 mm Ball Dia., Steel Ball Material, Steel Housing Material, 2204 lbs Load Capacity
Mi Item #02319550
MFR #BT-7151
Price$570.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7151

Hevi-Load Ball Transfer - 38.1 mm Ball Dia., Steel Ball Material, Steel Housing Material, 2204 lbs Load Capacity
Mi Item #02319550
MFR #BT-7151

Mfr description
BT 7151 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.34/each

Specifications

Dimensions

  • Ball Diameter
    38.1 mm
  • Bolt Center To Center Length
    57.9 mm
  • Flange Thickness
    12.7 mm
  • Overall Height
    62.2 mm
  • Overall Width
    76.2 mm
  • Weight
    2.87 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    2204 lbs
  • Mounting
    Flange Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578001817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)