Motion
BT-7151-16

SKF
BT-7151-16

Hevi-Load Ball Transfer - 38.1 mm Ball Dia., Stainless Steel Ball Material, Zinc Plated Housing Material, 2204 lbs Load Capacity
MI ITEM #02319551
MFR #BT-7151-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7151-16

Hevi-Load Ball Transfer - 38.1 mm Ball Dia., Stainless Steel Ball Material, Zinc Plated Housing Material, 2204 lbs Load Capacity
MI ITEM #02319551
MFR #BT-7151-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 715116 BALL TRANSFER

Specifications

  • Ball Diameter
    38.1 mm
  • Series
    BT
  • Ball Material
    Stainless Steel
  • Mounting
    Flange Mount
  • Bolt Center To Center Length
    57.9 mm
  • Housing Material
    Zinc Plated
  • Overall Height
    62.2 mm
  • Overall Width
    76.2 mm
  • Flange Thickness
    12.7 mm
  • Support Material
    Stainless Steel
  • Maximum Load Capacity
    2204 lbs
  • UPC_NO
    7316578047808
  • Manufacturer Catalog
  • Weight
    2.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought