Motion
BT-7157

SKF
BT-7157

Spring Loaded Ball Transfer - 38.1 mm Ball Dia., Steel Ball Material, Steel Housing Material, 1675 lbs Load Capacity
MI ITEM #02319556
MFR #BT-7157
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7157

Spring Loaded Ball Transfer - 38.1 mm Ball Dia., Steel Ball Material, Steel Housing Material, 1675 lbs Load Capacity
MI ITEM #02319556
MFR #BT-7157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 7157 BALL TRANSFER

Specifications

  • Ball Diameter
    38.1 mm
  • Series
    BT
  • Ball Material
    Steel
  • Mounting
    Stud Mount
  • Housing Material
    Steel
  • Thread Size
    M16
  • Overall Height
    189.7 mm
  • Overall Width
    60.3 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    1675 lbs
  • UPC_NO
    7316578001879
  • Manufacturer Catalog
  • Weight
    5.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought