Motion
BT-7171

SKF
BT-7171

Hevi-Load Ball Transfer - 50.8 mm Ball Dia., Steel Ball Material, Steel Housing Material, 4409 lbs Load Capacity
MI ITEM #02319561
MFR #BT-7171
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7171

Hevi-Load Ball Transfer - 50.8 mm Ball Dia., Steel Ball Material, Steel Housing Material, 4409 lbs Load Capacity
MI ITEM #02319561
MFR #BT-7171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 7171 BALL TRANSFER

Specifications

  • Ball Diameter
    50.8 mm
  • Series
    BT
  • Ball Material
    Steel
  • Mounting
    Flange Mount
  • Bolt Center To Center Length
    101.6 mm
  • Housing Material
    Steel
  • Overall Height
    98.3 mm
  • Overall Width
    127 mm
  • Flange Thickness
    19 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    4409 lbs
  • UPC_NO
    7316578001923
  • Manufacturer Catalog
  • Weight
    13.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text