Motion
BT-7174-13

SKF
BT-7174-13

Ball Transfer - BT Series, 50.8 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
Mi Item #02319564
MFR #BT-7174-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7174-13

Ball Transfer - BT Series, 50.8 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
Mi Item #02319564
MFR #BT-7174-13

Mfr description
BT 7174 BALL TRANSFER
  • Carbon Steel Ball and Zinc Plated Housing Bottom Flange 4 Fixing holes Dimensionally Compatible with HI-TECH 6025-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    50.8 mm
  • Weight
    12.17 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Bottom Flange 4 Fixing holes
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)