Motion
BT-800-30-13

SKF
BT-800-30-13

Heavy Duty Ball Transfer - 30 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 771 lbs Load Capacity
MI ITEM #02319567
MFR #BT-800-30-13
Price$82.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-800-30-13

Heavy Duty Ball Transfer - 30 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 771 lbs Load Capacity
MI ITEM #02319567
MFR #BT-800-30-13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.54/each

Specifications

Dimensions

  • Ball Diameter
    30 mm
  • Flange Thickness
    3.4 mm
  • Overall Height
    36.8 mm
  • Overall Width
    55 mm
  • Weight
    0.84 lbs

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    771 lbs
  • Mounting
    Flange Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578001978

Overview

Mfr description
BT 8003013 BALL TRANSFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought