Motion
BT-800-30-15

SKF
BT-800-30-15

Ball Transfer - BT Series, 30 mm Ball Dia., All Stainless Steel Ball Material
Mi Item #02319568
MFR #BT-800-30-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-800-30-15

Ball Transfer - BT Series, 30 mm Ball Dia., All Stainless Steel Ball Material
Mi Item #02319568
MFR #BT-800-30-15

Mfr description
BT 8003015 BALL TRANSFER
  • All Stainless Steel Fixing Clip or pressed interference fit High Load, Low Profile, Robust Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    30 mm
  • Weight
    0.84 lb

Details

  • Ball Material
    All Stainless Steel
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)