Motion
BT-800-45-13

SKF
BT-800-45-13

Heavy Duty Ball Transfer - 44.5 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 1322 lbs Load Capacity
Mi Item #02319569
MFR #BT-800-45-13
Price$232.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-800-45-13

Heavy Duty Ball Transfer - 44.5 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 1322 lbs Load Capacity
Mi Item #02319569
MFR #BT-800-45-13

Mfr description
BT 8004513 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.42/each

Specifications

Dimensions

  • Ball Diameter
    44.5 mm
  • Flange Thickness
    3.8 mm
  • Overall Height
    53.5 mm
  • Overall Width
    75 mm
  • Weight
    2.43 lbs

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    1322 lbs
  • Mounting
    Flange Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578001992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)