Motion
LWR 3050 - KIT

EWELLIX USA LLC
LWR 3050 - KIT

Precision Rail Guides - Series: LWR, Rail Screw Size: M4, Maximum Length: 50 mm, Load Capacity: 1120 N
MI ITEM #02319722
MFR #LWR 3050 - KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LWR 3050 - KIT

Precision Rail Guides - Series: LWR, Rail Screw Size: M4, Maximum Length: 50 mm, Load Capacity: 1120 N
MI ITEM #02319722
MFR #LWR 3050 - KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KIT LWR 3050 RAIL GUIDE KIT

Specifications

  • Series
    LWR
  • Measurement Standard
    Metric
  • Rail Screw Size
    M4
  • Maximum Length
    50 mm
  • Load Capacity
    1120 N
  • Kit Consist of
    (2) LWAK 3x7, (4) LWR 3050, (8) LWERA 3
  • Manufacturer Upc Number
    7316578030183
  • UPC_NO
    7316578030183

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text