Motion
LWR 6200 - KIT

EWELLIX USA LLC
LWR 6200 - KIT

Precision Rail Guides - Series: LWR, Rail Screw Size: M6, Maximum Length: 200 mm, Load Capacity: 10880 N
Mi Item #02319731
MFR #LWR 6200 - KIT
Price$1,498.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LWR 6200 - KIT

Precision Rail Guides - Series: LWR, Rail Screw Size: M6, Maximum Length: 200 mm, Load Capacity: 10880 N
Mi Item #02319731
MFR #LWR 6200 - KIT

Mfr description
LWR 6200 - KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,498.23/each

Specifications

Dimensions

  • Maximum Length
    200 mm
  • Rail Screw Size
    M6

Details

  • Kit Consist of
    (2) LWAL 6x16, (4) LWR 6200, (8) LWERA 6
  • Load Capacity
    10880 N
  • Manufacturer Upc Number
    7316578030275
  • Measurement Standard
    Metric
  • Series
    LWR
  • UPC_NO
    7333314310231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)