Motion
LWRE 6150 - KIT

EWELLIX USA LLC
LWRE 6150 - KIT

Precision Rail Guides - Series: LWRE, Rail Screw Size: M6, Maximum Length: 150 mm, Load Capacity: 39000 N
MI ITEM #02319750
MFR #LWRE 6150 - KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LWRE 6150 - KIT

Precision Rail Guides - Series: LWRE, Rail Screw Size: M6, Maximum Length: 150 mm, Load Capacity: 39000 N
MI ITEM #02319750
MFR #LWRE 6150 - KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KIT LWRE 6150 RAIL GUIDE KIT

Specifications

  • Series
    LWRE
  • Measurement Standard
    Metric
  • Rail Screw Size
    M6
  • Maximum Length
    150 mm
  • Load Capacity
    39000 N
  • Kit Consist of
    (2) LWAKE 6x10, (4) LWRE 6150, (8) LWERE 6
  • Manufacturer Upc Number
    7316578030466
  • UPC_NO
    7316578030466

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought