1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
LWRE 6200 - KIT
Precision Rail Guides - Series: LWRE, Rail Screw Size: M6, Maximum Length: 200 mm, Load Capacity: 34000 N
MI ITEM #
02319751
MFR #
LWRE 6200 - KIT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Linear Guides
Precision Rail Guides
EWELLIX USA LLC LWRE 6200 - KIT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
LWRE 6200 - KIT
Precision Rail Guides - Series: LWRE, Rail Screw Size: M6, Maximum Length: 200 mm, Load Capacity: 34000 N
MI ITEM #
02319751
MFR #
LWRE 6200 - KIT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
LWRE 6200 RAIL GUIDE KIT
Specifications
Series
LWRE
Measurement Standard
Metric
Rail Screw Size
M6
Maximum Length
200 mm
Load Capacity
34000 N
UPC_NO
7316578030473
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought