Motion
LBBR 14-2LS

EWELLIX USA LLC
LBBR 14-2LS

Closed Round Rail Ball Bushing - LBBR Series, 14 mm Shaft Diameter, 21 mm Outside Diameter, 28 mm Overall Length, 159.622 lbf Load Capacity, Closed
MI ITEM #02319760
MFR #LBBR 14-2LS
Your Price$55.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 14-2LS

Closed Round Rail Ball Bushing - LBBR Series, 14 mm Shaft Diameter, 21 mm Outside Diameter, 28 mm Overall Length, 159.622 lbf Load Capacity, Closed
MI ITEM #02319760
MFR #LBBR 14-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.26/each(List $101.69)

Overview

Mfr description
LBBR 14-2LS LINEAR BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    21 mm
  • Overall Length
    28 mm
  • Closure Type
    Closed
  • Overall Width
    28 mm
  • Seal Type
    2 Seals
  • Bearing Material
    Steel
  • Static Load Capacity
    171.987 lbf
  • Dynamic Load Capacity
    159.622 lbf
  • Load Capacity
    710 N
  • Outer Ring Width
    28 mm
  • Precision Rating
    Not Rated
  • Series
    LBBR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314051974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought