Motion
LBBR 6 A-2LS

EWELLIX USA LLC
LBBR 6 A-2LS

Closed Round Rail Ball Bushing - LBBR Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 22 mm Overall Length, 75.315 lbf Load Capacity, Closed
MI ITEM #02319762
MFR #LBBR 6 A-2LS
List Price$89.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 6 A-2LS

Closed Round Rail Ball Bushing - LBBR Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 22 mm Overall Length, 75.315 lbf Load Capacity, Closed
MI ITEM #02319762
MFR #LBBR 6 A-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.24/each for your price

Overview

Mfr description
LBBR 6 A-2LS LINEAR BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    12 mm
  • Overall Length
    22 mm
  • Closure Type
    Closed
  • Overall Width
    22 mm
  • Seal Type
    2 Seals
  • Bearing Material
    Steel
  • Static Load Capacity
    85.432 lbf
  • Dynamic Load Capacity
    75.315 lbf
  • Load Capacity
    335 N
  • Outer Ring Width
    22 mm
  • Precision Rating
    Not Rated
  • Series
    LBBR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314052063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought