Motion
LBBR 8
Closed Round Rail Ball Bushing - LBBR Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, 110.162 lbf Load Capacity, Closed
MI ITEM #02319763
MFR #LBBR 8
Your Price$40.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBBR Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, 110.162 lbf Load Capacity, Closed
MI ITEM #02319763
MFR #LBBR 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.58/each(List $74.66)

Overview

Mfr description
LBBR 8 LINEAR BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    15 mm
  • Overall Length
    24 mm
  • Closure Type
    Closed
  • Overall Width
    24 mm
  • Seal Type
    Without Seals
  • Bearing Material
    Steel
  • Static Load Capacity
    112.41 lbf
  • Dynamic Load Capacity
    110.162 lbf
  • Load Capacity
    490 N
  • Outer Ring Width
    24 mm
  • Precision Rating
    Not Rated
  • Series
    LBBR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314052025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought