Motion
LBCF 40 A
Open Round Rail Ball Bushing - LBCF Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, Open
MI ITEM #02319782
MFR #LBCF 40 A
List Price$541.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - LBCF Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, Open
MI ITEM #02319782
MFR #LBCF 40 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$541.20/each for your price

Overview

Mfr description
LBCF 40 A LINEAR BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    62 mm
  • Closure Type
    Open
  • Overall Width
    80 mm
  • Seal Type
    2 Shields
  • Inner Ring Width
    56 mm
  • Bearing Material
    Steel
  • Outer Ring Width
    80 mm
  • Precision Rating
    Not Rated
  • Series
    LBCF
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314053138

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text