Motion
LBCF 40 A-2LS

EWELLIX USA LLC
LBCF 40 A-2LS

Open Round Rail Ball Bushing - LBCF Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, Open
Mi Item #02319783
MFR #LBCF 40 A-2LS
Price$283.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCF 40 A-2LS

Open Round Rail Ball Bushing - LBCF Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, Open
Mi Item #02319783
MFR #LBCF 40 A-2LS

Mfr description
LBCF 40 A-2LS LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.45/each

Specifications

Dimensions

  • Inner Ring Width
    56 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Overall Width
    80 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    40 mm

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Load Capacity
    7800 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    2 Seals
  • Series
    LBCF
  • UPC_NO
    7333314053152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)