Motion
LBCF 50 A-2LS

EWELLIX USA LLC
LBCF 50 A-2LS

Open Round Rail Ball Bushing - LBCF Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, Open
MI ITEM #02319785
MFR #LBCF 50 A-2LS
List Price$839.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCF 50 A-2LS

Open Round Rail Ball Bushing - LBCF Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, Open
MI ITEM #02319785
MFR #LBCF 50 A-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$839.59/each for your price

Overview

Mfr description
LBCF 50 A-2LS LINEAR BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    75 mm
  • Closure Type
    Open
  • Overall Width
    100 mm
  • Seal Type
    2 Seals
  • Inner Ring Width
    72 mm
  • Bearing Material
    Steel
  • Outer Ring Width
    100 mm
  • Precision Rating
    Not Rated
  • Series
    LBCF
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314053275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text