Motion
LBCR 60 A-2LS

EWELLIX USA LLC
LBCR 60 A-2LS

Closed Round Rail Ball Bushing - LBCR Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, 3282.374 lbf Load Capacity, Closed
MI ITEM #02319787
MFR #LBCR 60 A-2LS
Price$543.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCR 60 A-2LS

Closed Round Rail Ball Bushing - LBCR Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, 3282.374 lbf Load Capacity, Closed
MI ITEM #02319787
MFR #LBCR 60 A-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$543.61/each

Specifications

Dimensions

  • Inner Ring Width
    95 mm
  • Outer Ring Width
    125 mm
  • Outside Diameter
    90 mm
  • Overall Length
    125 mm
  • Overall Width
    125 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    60 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    3282.374 lbf
  • Load Capacity
    20400 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    2 Seals
  • Series
    LBCR
  • Static Load Capacity
    4046.763 lbf
  • UPC_NO
    7333314053510

Overview

Mfr description
LBCR 60 A-2LS LINEAR BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought